Zoro Homepage

ORANGE COLLAPSIBLE CONE, 5PK

  • Mfr # 17714-5-28

  • Zoro # G016342252


product price: $221.99
/pk 5, $44.40/ea
Free Shipping & Returns

Key Features

Base Color
Black
Features
Includes Silver band for high visibility
Reflective Grade
Engineer
Includes Reflective Striping
Yes
Overall Height
28 in height of cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17714-5-28
Zoro #
G016342252
UPC #
764083771454
Country of Origin
China

Dimensions

Overall Height
28 in height of cone
Height
11 in
Length
10 in
Width
12 in

Details

Item
Traffic Cone
Base Color
Black
Features
Includes Silver band for high visibility
Reflective Grade
Engineer
Includes Reflective Striping
Yes
Number of Reflective Stripes
1
Legend
Blank
Color
Orange
Includes
5 Collapsible Cones
Material
Nylon

Description

28''ORANGE COLLAPSIBLE CONE 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.