Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Safety Fence 4' X 150'

  • Mfr # 14997-0-0

  • Zoro # G2877769


product price: $87.92
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Orange
Height
48 inch
Length
6 Inch
Fabric Weight
20 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14997-0-0
Zoro #
G2877769
UPC #
-
Country of Origin
United States

Dimensions

Height
48 inch
Length
6 Inch
Depth
6 Inch
Width
6 Inch

Details

Item
Woven Polypropylene Fabric Safety Barric
Material
Plastic
Color
Orange
Fabric Weight
20 pounds
Application
To be used in a construction areas
Features
13 extruded solid bands make this fence highly visibile and resilient
For Use With
Barricade Safety Fence

Description

Woven Polypropylene Fabric Safety Barric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.