Zoro Homepage

ORANGE SAND BAGS, 100PK

  • Mfr # 14981-45-14

  • Zoro # G116342138


product price: $56.69
/pk 100, $0.57/ea

Key Features

Material
Poly
Length
15 in
Includes
100 Sand bags
Width
16 in
Features
1600 hr. UV Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14981-45-14
Zoro #
G116342138
UPC #
764083114459
Country of Origin
Indonesia

Dimensions

Length
15 in
Height
28 in
Width
16 in

Details

Item
Sand Bag
Color
Orange
Material
Poly
Includes
100 Sand bags
Features
1600 hr. UV Protection

Description

14'' X 26'' ORANGE SAND BAGS 100ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.