
OSHA REBAR CAP LARGE, 50PK
Mfr # 14640-0-5
Zoro # G616345592
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
Key Features
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Lockout Application
Provide protection by being placed over rebar to prevent injury
Length
9 in
Depth
9 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14640-0-5
Zoro #
G616345592
UPC #
764083464073
Country of Origin
China
Dimensions
Length
9 in
Depth
9 in
Rebar Size
Fit rebar #9-#16
Width
15 in
Height
29 in
Details
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Lockout Application
Provide protection by being placed over rebar to prevent injury
Color
Orange
Features
High-quality caps are orange for excellent visibility and fit rebar up to 2 diameter.
Standards
Meets new OSHA Requirement 344.90
Material
PLASTIC
Includes
50 Rebar Caps
Item
Osha Rebar Caps,Large
Description
OSHA REBAR CAPS THAT FIT rebar #9-#16 2''. Meets new OSHA Requirement 344.90. 50 per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.