
OSHA REBAR CAP LIME, 100PK
Mfr # 14640-138-4
Zoro # G516345609
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
Key Features
Width
16 in
Rebar Size
Fit rebar #4 - #8
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Height
29 in
Material
PLASTIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14640-138-4
Zoro #
G516345609
UPC #
764083464059
Country of Origin
China
Dimensions
Width
16 in
Rebar Size
Fit rebar #4 - #8
Height
29 in
Length
9 in
Depth
9 in
Details
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Material
PLASTIC
Item
OSHA Rebar Cap,Lime
Color
Lime
Lockout Application
Provide protection by being placed over rebar to prevent injury
Includes
100 Rebar Caps
Features
High-quality, excellent visibility, Fit rebar #4-#8
Description
OSHA REBAR CAP LIME 100ct Fits rebar #4 - #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.