Over-the-Shoe 5 Buckle Artic Boots, 14", Rubber, Black, 15

  • Mfr # 14501-15-5

  • Zoro # G2871764


product price: $39.29
/ea

Key Features

Color
Black
Material
Rubber
Height
16 in
Features
Maroon Sole
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14501-15-5
Zoro #
G2871764
UPC #
-
Country of Origin
China

Dimensions

Size
15
Height
16 in
Overall Length
14 in
Width
5 in
Depth
14 in

Details

Item
Over-the-Shoe 5 Buckle Artic Boots,14"
Color
Black
Material
Rubber
Features
Maroon Sole
Typical Overboot/Overshoe Application
Used for wearing in Construction settings
Weight
6 pounds
For Use With
Construction sites

Description

Over-the-Shoe 5 Buckle Artic Boots,14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.