Over-the-Shoe 5 Buckle Artic Boots, PK2, Rubber, black, 7

  • Mfr # M14501-7-5

  • Zoro # G2871870


product price:  $49.19
/pk 2, $24.60/ea

Key Features

Color
black
Material
Rubber
Height
16 in
Features
Maroon Sole
Overall Length
10 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M14501-7-5
Zoro #
G2871870
UPC #
-
Country of Origin
China

Dimensions

Size
7
Height
16 in
Overall Length
10 In
Width
5 in
Depth
10 IN

Details

Item
Over-the-Shoe 5 Buckle Artic Boots,PK2
Color
black
Material
Rubber
Features
Maroon Sole
Weight
4 Pounds
For Use With
Construction sites
Typical Overboot/Overshoe Application
Used for wearing in Construction settings

Description

Over-the-Shoe 5 Buckle Artic Boots,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.