Zoro Homepage

Paint Crayons, White, 24PK

  • Mfr # M820-10

  • Zoro # G2872001


product price: $39.59
/pk 24, $1.65/ea

Key Features

Color
WHITE
Tip Material
Crayons
Features
Rough, oily, wet, hot, colr it works
Weight
1 pound
Length
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M820-10
Zoro #
G2872001
UPC #
-
Country of Origin
United States

Dimensions

Length
3 Inch
Width
3 Inch
Height
5 Inch
Depth
3 Inch

Details

Color
WHITE
Item
Paint Crayons,White,PK2
Tip Material
Crayons
Features
Rough, oily, wet, hot, colr it works
Weight
1 pound
Application
Solid Paint in form of a crayon to be used for marking applications
For Use With
marking on surfaces

Description

Paint Crayons,White,PK2, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.