Zoro Homepage

Painters Dust Hood

  • Mfr # 13910

  • Zoro # G2862509


product price: $22.99
/ea

Key Features

Color
White
Material
Cotton
Features
Twill hood w/ large clear plastic insert for optimal visual benefits
Height
3 Inch
Width
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13910
Zoro #
G2862509
UPC #
-
Country of Origin
United States

Dimensions

Height
3 Inch
Width
3 Inch
Depth
3 Inch

Details

Item
Cotton Painters Dust Hood with Large Cl
Color
White
Material
Cotton
Features
Twill hood w/ large clear plastic insert for optimal visual benefits
For Use With
Offers full head coverage for workers who are consistently exposed to paint, provides maximum protection against, dust, fumes, and overspray while painting
Lockout Application
Designed for artists, painters, cosntruction professionals, and other workers

Description

Cotton Painters Dust Hood with Large Cl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.