Pennant Flags, Orange, 2in Wide x 100 ft Length, Plastic

  • Mfr # 15991-45-100

  • Zoro # G112117167


product price: $75.69
/pk 10, $7.57/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Orange
Tape Width
2in
Tape Length
100 ft
For Use With
Historical signaling and rank identification to modern-day decorative and commemorative purposes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15991-45-100
Zoro #
G112117167
UPC #
76208396933
Country of Origin
China

Dimensions

Tape Width
2in
Tape Length
100 ft

Details

Item
Pennant Flags
Material
Plastic
Color
Orange
For Use With
Historical signaling and rank identification to modern-day decorative and commemorative purposes

Description

100’ Orange Pennant Flags Super

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.