Zoro Homepage

Polyethylene 4-Point Pin Lock Suspension Hard Hat, Blue (2Pk)

  • Mfr # M50100-25

  • Zoro # G2872193


product price: $20.69
/pk 2, $10.35/ea

Key Features

Material
polyethylene
Color
BLUE
Height
12 inch
Length
6 inch
Fabric Weight
1 pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50100-25
Zoro #
G2872193
UPC #
-
Country of Origin
United States

Dimensions

Height
12 inch
Length
6 inch
Width
9 inch
Depth
6 inch

Details

Item
Polyethylene 4-Point Pin Lock Suspe,PK2
Material
polyethylene
Color
BLUE
Fabric Weight
1 pound
Features
4-point Adjustable Nylon Suspension for shock absorbing protection
Application
Required whe working in areas where there is a potential for injury to the head
For Use With
To Protect a Construction workers head from debris and other things

Description

Polyethylene 4-Point Pin Lock Suspe,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.