Zoro Homepage

Printed Pennant Banner Flags 60', Yellow

  • Mfr # 15906-41

  • Zoro # G2874223


product price: $9.45
/ea

Key Features

Material
Plastic
Color
Yellow
Weight
6 Pounds
Height
17 Inch
Depth
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15906-41
Zoro #
G2874223
UPC #
-
Country of Origin
United States

Dimensions

Height
17 Inch
Depth
3 Inch

Details

Item
Printed Pennant Banner Flags,60 ft.,Yllw
Material
Plastic
Color
Yellow
Weight
6 Pounds
Features
Alternating Legends
For Use With
To provide a message and hanged up in a construction area

Description

Printed Pennant Banner Flags,60 ft.,Yllw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.