Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printed "Spot Fire" Flagging Tape, 24PK

  • Mfr # M16003-375-150

  • Zoro # G2863610


product price: $59.79
/pk 24, $2.49/ea

Key Features

Material
PVC
Color
GLO ORANGE
Features
Specific Legend on tape
Weight
3 pounds
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16003-375-150
Zoro #
G2863610
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
15 in

Details

Item
Flagging Tape Printed "Spot Fire",PK2
Material
PVC
Color
GLO ORANGE
Features
Specific Legend on tape
Weight
3 pounds
For Use With
Flagging or Surveying tape

Description

Flagging Tape Printed In.Spot Fire In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.