
Privacy Fence with Grommets , Black, 68 in. x 50'
Mfr # 14899-91-50
Zoro # G809837569
product price:Â $79.15
/ea
Free Shipping & Returns
Key Features
Height
68 in
Color
Black
Material
Polyethylene
Features
High density material
Mesh Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14899-91-50
Zoro #
G809837569
UPC #
764083985233
Country of Origin
China
Dimensions
Height
68 in
Length
50 ft
Details
Color
Black
Material
Polyethylene
Features
High density material
Mesh Shape
Roll
Description
Mutual Industries Black Privacy Fence With Grommets 68 in. x 50'. A temporary screen solution.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.