
PVC Work Boot Over The Sock, 16", Wht, PK2, Plain Toe, 16 Inch Height, White, 9
Mfr # M14504-1-9
Zoro # G2857904
product price: $47.15
/pk 2, $23.58/eaKey Features
Toe Type
Plain
Waterproof
Yes
Color
White
Height
16 Inch
Upper Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14504-1-9
Zoro #
G2857904
UPC #
-
Country of Origin
United States
Dimensions
Size
9
Height
16 Inch
Overall Length
12 INch
Depth
12 INch
Details
Toe Type
Plain
Waterproof
Yes
Color
White
Item
PVC Work Boot Over The Sock,16",Wht,PK2
Upper Material
PVC
Features
Available in Plain or Steel reinforced toe
Style Number
M14504-2pk
Footwear Construction Type
PLAINTOE
Material
PVC
Weight
4 Pounds
Description
PVC Work Boot Over The Sock,16 In.,Wht,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.