Zoro Homepage

Pvc/Polyester 3 Piece Rainsuit, 0.35 Mm, Small (2Pk)

  • Mfr # M14505-0-1

  • Zoro # G2874494


product price: $24.85
/pk 2, $12.43/ea

Key Features

Material
PVC
Color
Yellow
Height
12 Inch
Length
1 Inch
Fabric Weight
1 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14505-0-1
Zoro #
G2874494
UPC #
-
Country of Origin
United States

Dimensions

Height
12 Inch
Length
1 Inch
Width
10 Inch
Depth
1 Inch

Details

Item
PVC/Polyester 3 Piece Rainsuit,0.3,PK2
Material
PVC
Color
Yellow
Fabric Weight
1 Pound
Features
Consists of a 32" jacket with detachable hood, and bib overall pants
For Use With
To be worn over the clothing in a Construction setting
Application
To create visibility for a worker in a rainy setting

Description

PVC/Polyester 3 Piece Rainsuit,0.3,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.