
Red And Black Dot Flagging Tape, 12C (Discontinued)
- Mfr # 16002-37991-1875
- Zoro # G2864152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16002-37991-1875
Zoro #
G2864152
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Depth
15 in
Details
Item
Flagging Tape Ultra Standard,1-3/16"
Material
PVC
Color
Red/Black Dot
Features
Withstand 0 degrees temp w/o cracking, fading, or tearing
Weight
5 pounds
For Use With
Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application
Description
Flagging Tape Ultra Standard,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.