Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RED CARPENTER PENCILS, 72PK

  • Mfr # 16200-79

  • Zoro # G116351192


product price: $49.69
/pk 72, $0.69/ea

Key Features

Length (In.)
4 in
For Use With
Marking measurements, lines, and other indications on various materials during woodworking and construction projects
Application
To be used for marking surfaces and other applications
Includes
72pk Pencils
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16200-79
Zoro #
G116351192
UPC #
764083162009
Country of Origin
United States

Dimensions

Length (In.)
4 in
Depth
4 in
Width (In.)
4 in
Height
8 in

Details

For Use With
Marking measurements, lines, and other indications on various materials during woodworking and construction projects
Application
To be used for marking surfaces and other applications
Includes
72pk Pencils
Item
Red Carpenter Pencils,72 Pencils
Features
Superior quality, long-lasting, and easily sharpened, packaged in an attractive point-of-purchase display
Color
RED
Material
Wood

Description

Red Carpenter Pencils, 72 pencils per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.