Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Twill Welder Cap, 1Size (3Pk)

  • Mfr # M7520-0-0

  • Zoro # G2868745


product price: $47.99
/pk 3, $16.00/ea

Key Features

Material
Cotton
Color
Red TWILL
For Use With
Deep crowned to cover a welders ear and neck
Features
Elastic band for Comfort
Height
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7520-0-0
Zoro #
G2868745
UPC #
-
Country of Origin
United States

Dimensions

Height
2 Inch
Width
6 inch
Depth
5 Inch
Length
5 Inch

Details

Item
Kromer Welder Cap,Cotton,5" Length,PK3
Material
Cotton
Color
Red TWILL
For Use With
Deep crowned to cover a welders ear and neck
Features
Elastic band for Comfort
Weight
1 pound
Application
Worn to create protection to a head mainly for a welder

Description

Kromer Welder Cap,Cotton,5 In. Length,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.