Zoro Homepage

Red Twill Welder Cap(3Pk)

  • Mfr # M00052-00000-0775

  • Zoro # G2868081


product price: $46.19
/pk 3, $15.40/ea

Key Features

Material
Cotton
Color
RED TWILL
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Width
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00052-00000-0775
Zoro #
G2868081
UPC #
-
Country of Origin
United States

Dimensions

Width
9 inch
Height
1 inch
Depth
4 inch
Length
9 inch

Details

Item
Kromer Red Twill Style Welder Cap 7,PK3
Material
Cotton
Color
RED TWILL
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Application
Worn on the head, preferably for a welder
Weight
1 pound

Description

Kromer Red Twill Style Welder Cap 7,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.