
Red White Blue Usa Style Welder Cap, PK3
Mfr # M00210-00000-7625
Zoro # G2868431
product price:Â $53.99
/pk 3, $18.00/eaKey Features
Material
Cotton
Color
RWB
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Width
9 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M00210-00000-7625
Zoro #
G2868431
UPC #
-
Country of Origin
United States
Dimensions
Width
9 inch
Height
1 inch
Depth
4 inch
Length
9 inch
Details
Item
Kromer Red White Blue USA Style Wel,PK3
Material
Cotton
Color
RWB
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Application
Worn on the head, preferably for a welder
Weight
1 pound
Description
Kromer Red White Blue USA Style Wel,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.