Zoro Homepage

Red/White Dot Welder Cap, 1Size (3Pk)

  • Mfr # M7321-0-0

  • Zoro # G2868459


product price: $40.69
/pk 3, $13.56/ea

Key Features

Material
Cotton
Color
Red/White
For Use With
To protect the head, ears and neck in a variety of settings
Features
Specific type of style, one size fits most
Height
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7321-0-0
Zoro #
G2868459
UPC #
-
Country of Origin
United States

Dimensions

Height
1 Inch
Width
6 Inch
Length
5 Inch
Depth
5 Inch

Details

Item
Kromer Welder Cap,Cotton,5" Length,PK3
Material
Cotton
Color
Red/White
For Use With
To protect the head, ears and neck in a variety of settings
Features
Specific type of style, one size fits most
Weight
1 pound
Application
Designed to stay on the head no matter the activity

Description

Kromer Welder Cap,Cotton,5 In. Length,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.