Shop MUTUAL INDUSTRIES
See all product information
Create Account
Reinforced Barricade Tape, Caution, Yellow, 3 in Wide x 500 ft Length, Woven polyester fibers
- Mfr # 17776-79-3000
- Zoro # G915845908
product price:Â
$
195.99
/pk of 8, $24.50/ea
Free Shipping & Returns
Key Features
Material
Fiber
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17776-79-3000
- Zoro #
- G915845908
- UPC #
- 764083777623
- Country of Origin
- United States
Dimensions
- Tape Width
- 3 in
- Tape Length
- 500 ft
- Tape Thickness
- 7 mil
Details
- Item
- Reinforced Barricade Tape
- Material
- Fiber
- Color
- Yellow
- Legend
- Caution
- For Use With
- Construction tape for Danger/Hazardous area
Description
Reinforced Danger Barricade Tape,7 mil
- woven polyester fibers which allow it to retain it's shape without sagging or stretching in harsh elements such as heat, rain, or wind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.