Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REINFORCED CAUTION TAPE, 8PK

  • Mfr # 17776-41-3000

  • Zoro # G816345651


product price: $220.99
/pk 8, $27.62/ea
Free Shipping & Returns

Key Features

Color
Yellow
Legend
Caution
Material
Polyethylene
Length
500 ft.
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17776-41-3000
Zoro #
G816345651
UPC #
764083777616
Country of Origin
United States

Dimensions

Length
500 ft.
Thickness
7 mil
Width
3 in

Details

Color
Yellow
Legend
Caution
Material
Polyethylene
Item
Reinforced Barricade Tape
Includes
8 Rolls Caution Tape

Description

Reinforced ''Caution'' Barricade Tape, 7 mil, 3'' x 500', Yellow Pack of 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products