Zoro Homepage

Relective Elastic P P Hrns/Suspender

  • Mfr # 14509-0-5

  • Zoro # G2875054


product price: $60.69
/ea

Key Features

Material
Cotton
Color
YELLOW
Height
9 Inch
Length
2 Inch
Fabric Weight
1.5 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14509-0-5
Zoro #
G2875054
UPC #
-
Country of Origin
United States

Dimensions

Height
9 Inch
Length
2 Inch
Width
5.5 Inch
Depth
2 Inch

Details

Item
Reflective Elastic Adjustable Harness
Material
Cotton
Color
YELLOW
Fabric Weight
1.5 Pound
Features
1.5" x 50" adjustable. Easy side release buckle
Type
Harness Suspender
For Use With
Safety must for traffic police, firemen, EMT's, Crossing guards, joggers, etc
Application
Helps be visible at nightime.

Description

Reflective Elastic Adjustable Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.