Zoro Homepage

REPULPABLE TAPE 2in DANGER DO NO ENTER, 30PK

  • Mfr # 17771-39-2000

  • Zoro # G816345637


product price: $324.99
/pk 30, $10.83/ea
Free Shipping & Returns

Key Features

Legend
Danger Do Not Enter
Includes
30 Rolls of tape
Length
45 yd.
Material
Cotton
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-39-2000
Zoro #
G816345637
UPC #
764083712044
Country of Origin
United States

Dimensions

Width
2 in
Length
45 yd.

Details

Legend
Danger Do Not Enter
Item
Repulpable Tape
Includes
30 Rolls of tape
Material
Cotton
Color
Red

Description

Repulpable Tape, ''Danger Do Not Enter'', 2'' x 40 YDS Pack of 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.