Zoro Homepage

REPULPABLE TAPE 2in DANGER RED, 24PK

  • Mfr # 17771-79-2000

  • Zoro # G916345575


product price: $324.99
/pk 24, $13.54/ea
Free Shipping & Returns

Key Features

Legend
Danger
Material
Cotton
Color
Red
Length
45 yd.
Includes
30 Rolls of tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-79-2000
Zoro #
G916345575
UPC #
764083712082
Country of Origin
United States

Dimensions

Length
45 yd.
Width
2 in

Details

Legend
Danger
Material
Cotton
Item
Repulpable Tape
Color
Red
Includes
30 Rolls of tape

Description

Repulpable Tape, ''DANGER'', RED 2'' x 40 YDS Pack of 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.