Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPULPABLE TAPE 2in RED/BLACK Stripe, 24PK

  • Mfr # 17771-7991-2000

  • Zoro # G516345593


product price: $324.99
/pk 24, $13.54/ea
Free Shipping & Returns

Key Features

Includes
30 Rolls of tape
Legend
No Legend
Material
Cotton
Pattern
Striped
Length
45 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-7991-2000
Zoro #
G516345593
UPC #
764083712105
Country of Origin
United States

Dimensions

Width
2 in
Length
45 yd.

Details

Includes
30 Rolls of tape
Legend
No Legend
Material
Cotton
Pattern
Striped
Item
Repulpable Tape
Color
Red/Black

Description

Repulpable Tape, RED/BLACK STRIPE 2'' x 40 YDS Pack of 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.