Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mutual Industries Repulpable Tape Cotton Yellow, 3" W x 45 yd. L 17771-11-3000

Repulpable Tape Cotton Yellow, 3" W x 45 yd. L (Discontinued)

  • Mfr # 17771-11-3000
  • Zoro # G2875011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-11-3000
Zoro #
G2875011
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
45 yd.

Details

Item
Repulpable Tape
Color
Yellow
Material
Cotton
Legend
Caution Overhead Hazard

Description

Repulpable Tape, In.Caution Overhead Hazar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.