Zoro Homepage

Repulpable Tape Yellow, 2" W x 45 yd. L

  • Mfr # M17771-45-2000

  • Zoro # G2875039


product price: $35.89
/pk 2, $17.95/ea

Key Features

Width
2"
Color
Yellow
Length
45 yd.
Legend
Caution Men Working Overhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17771-45-2000
Zoro #
G2875039
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
45 yd.

Details

Item
Repulpable Tape
Color
Yellow
Legend
Caution Men Working Overhead

Description

Repulpable Tape, In.Caution Men Worki,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.