Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in Height, 2 in Length, 5 pounds, Orange/black

  • Mfr # 17727-45-10

  • Zoro # G2875389


product price:  $30.25
/ea

Key Features

Color
Orange/black
Material
PVC
Height
51 in
Weight
5 pounds
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17727-45-10
Zoro #
G2875389
UPC #
-
Country of Origin
United States

Dimensions

Height
51 in
Length
2 in
Width
4 in
Overall Depth
2 in

Details

Item
Retractable Cone Bar,10 ft.,Orange/White
Color
Orange/black
Material
PVC
Weight
5 pounds
For Use With
Construction sites
Features
Orange Reflective stripes
Application
bar span between traffic cones

Description

Retractable Cone Bar,10 ft.,Orange/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.