Zoro Homepage

ROD CHAIRS #3, 100PK

  • Mfr # 88042-0-0

  • Zoro # G616345622


product price: $77.59
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Depth
12 in
Height
17 in
Features
Has 2 slots for 2 thick rebars
Ideal Use
hold rebar and wire mesh off grade in foundations
For Use With
Part of a fishing setup to protect and transport rods, or they are used in construction to support and position rebar in concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88042-0-0
Zoro #
G616345622
UPC #
16635880429
Country of Origin
China

Dimensions

Depth
12 in
Height
17 in
Width
10 in
Length
13 in

Details

Features
Has 2 slots for 2 thick rebars
Ideal Use
hold rebar and wire mesh off grade in foundations
For Use With
Part of a fishing setup to protect and transport rods, or they are used in construction to support and position rebar in concrete
Color
Black
Application
Holds and elevates rebar and wire mesh off the ground. Mainly used on footings
Includes
100 Rod Chairs
Material
Metal
Item
Rod Chairs,No. 3,100/ Box

Description

1 Box of #3 Rod Chairs, 100/ Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.