This item is Discontinued.

Mutual Industries Self-Inflating Jute Sand Bags, 14" x 23", Poly, 25 Inch Height, 15 Inch Length, 75 Pounds, BROWN 14981-24-14

This item is Discontinued.

Mutual Industries

Self-Inflating Jute Sand Bags, 14" x 23", Poly, 25 Inch Height, 15 Inch Length, 75 Pounds, BROWN (Discontinued)

Mfr # 14981-24-14
Zoro # G2875282
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14981-24-14
Zoro #
G2875282
UPC #
-
Country of Origin
China

Dimensions

Height
25 Inch
Length
15 Inch
Width
17 Inch
Overall Depth
15 Inch

Details

Item
Self-Inflating Jute Sand Bags,14" x 23"
Color
BROWN
Material
Poly
Weight
75 Pounds
Features
Inflates to 40-44 lbs when submerged in water for 3-5 minutes
For Use With
Absorbs water and expands in contact with water
Application
To be laid on the ground near water to consume it and prevent flooding

Description

Self-Inflating Jute Sand Bags,14 In. x 23 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.