Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Safety Flags Green, 10PK

  • Mfr # 14966-39-36

  • Zoro # G216342236


product price: $91.19
/pk 10, $9.12/ea
Free Shipping & Returns

Key Features

Features
Lightweight packs of 10
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Color
Green
Height
36 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14966-39-36
Zoro #
G216342236
UPC #
764083663940
Country of Origin
United States

Dimensions

Height
36 in
Width
1 in
Length
1 in

Details

Item
Cloth Signal Traffic Warning Flag,Green
Features
Lightweight packs of 10
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Color
Green
Material
CLOTH
Includes
10 Flags

Description

24'' X 24 X 36'' CLOTH SIGNAL FLAGS GREEN10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.