Zoro Homepage

Signal Safety Flags Red, 10PK

  • Mfr # 14966-79-18

  • Zoro # G516342219


product price: $74.79
/pk 10, $7.48/ea

Key Features

Includes
10 Flags
Color
Red
Features
Lightweight packs of 10
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14966-79-18
Zoro #
G516342219
UPC #
764083667910
Country of Origin
United States

Dimensions

Height
24 in
Width
1 in
Length
1 in

Details

Includes
10 Flags
Color
Red
Item
Cloth Signal Traffic Warning Flag,Red
Features
Lightweight packs of 10
Material
CLOTH
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment

Description

18'' X 18'' X 24'' CLOTH SIGNAL FLAGS RED10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.