Zoro Homepage

Signal Safety Flags Red, 10PK

  • Mfr # 14966-79-27

  • Zoro # G416342296


product price: $78.45
/pk 10, $7.85/ea
Free Shipping & Returns

Key Features

Includes
10 Flags
Width
1 in
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Color
Red
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14966-79-27
Zoro #
G416342296
UPC #
764083667924
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
27 in

Details

Includes
10 Flags
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Color
Red
Item
Cloth Signal Traffic Warning Flag,Red
Material
CLOTH
Features
Lightweight packs of 10

Description

18'' X 18'' X 27'' CLOTH SIGNAL FLAGS RED10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.