Zoro Homepage

Signal Safety Flags Red, 10PK

  • Mfr # 14966-79-30

  • Zoro # G916342130


product price: $89.35
/pk 10, $8.93/ea
Free Shipping & Returns

Key Features

Features
Lightweight packs of 10
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Material
CLOTH
Color
Red
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14966-79-30
Zoro #
G916342130
UPC #
764083667931
Country of Origin
United States

Dimensions

Length
1 in
Width
1 in
Height
30 in

Details

Features
Lightweight packs of 10
For Use With
Enhances visibility and communicates important safety information in various situations, including rail yards and construction equipment
Material
CLOTH
Color
Red
Includes
10 Flags
Item
Cloth Signal Traffic Warning Flag,Red

Description

24'' X 24'' X 30'' CLOTH SIGNAL FLAGS RED10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.