Silt Fence, 100 ft L, 36 in W, 112 x 112 in Mesh, Fabric, Orange

  • Mfr # 14987-45-36

  • Zoro # G107390223


product price:  $53.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14987-45-36
Zoro #
G107390223
UPC #
764083184551
Country of Origin
United States

Description

Constructed of economical silt fabrics and hardwood stakes, spaced every 10 ft, 11 stakes per 100 ft of fabric Erosion and sediment control material, helps protect environment Contains sediment, topsoil and other organic material while allowing water to flow through Grab tensile strength of 125 lb Grab elongation of 15 Mullen burst rating of 347 psi Loadrated at 60 lb for puncture Loadrated at 80 lb for trapezoidal tear SR UVresistance of 80 Squared permittivity 1 sec of 30 galmin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.