This item is Discontinued.

Mutual Industries Staples, 11 ga, 6 in Leg L, Steel 17686

Staples, 11 ga, 6 in Leg L, Steel (Discontinued)

  • Mfr # 17686
  • Zoro # G2857475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17686
Zoro #
G2857475
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
6 in

Details

Item
Staples
Gauge
11
Material
Steel
Features
11 Gauge
Color
Grey
Weight
35 Pounds
Application
Wet areas, rough terrain, steep slopes, ditch banks, and tight spots

Description

Product details about the MUTUAL INDUSTRIES - 17686 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The MUTUAL INDUSTRIES - 17686 Staples are robust fasteners with an 11 gauge thickness and a leg length of 6 inches. These dimensions make them suitable for various applications that require sturdy and reliable anchoring. The substantial size of these staples allows them to penetrate deeply into different surfaces, providing strong hold in diverse conditions.
Constructed from steel, these staples offer durability and resilience against wear and tear. Their grey color gives them a neutral appearance that blends well with most surroundings. One notable feature is their ability to withstand the challenges posed by wet areas, rough terrain, steep slopes, ditch banks, and tight spots due to their material strength.
Weighing in at 35 pounds per package, you can rest assured that you're getting ample quantity for your needs. The MUTUAL INDUSTRIES - 17686 Staples are designed for use in demanding environments where other fasteners might fail or prove inadequate. With these staples on hand, you'll be equipped to tackle even the toughest tasks requiring secure fastening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.