Zoro Homepage

SOD STAPLES 8 GAUGE, 250PK

  • Mfr # 17686-8-8

  • Zoro # G716345584


product price: $57.79
/pk 250, $0.23/ea

Key Features

Color
Grey
Material
Steel
Leg Length
8 in
For Use With
Secure sod, landscape fabric, and other materials to the ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17686-8-8
Zoro #
G716345584
UPC #
764083768669
Country of Origin
China

Dimensions

Leg Length
8 in

Details

Color
Grey
Material
Steel
Item
Staples
For Use With
Secure sod, landscape fabric, and other materials to the ground

Description

SOD STAPLES 8 X 1 X 8 8 GA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.