
SOD STAPLES U-SHAPE 1000ct, 1000PK
Mfr # 17686
Zoro # G616345660
product price: $72.75
/pk 1000, $0.07/eaKey Features
Leg Length
6 in
For Use With
Secure sod, landscape fabric, and other materials to the ground
Color
Grey
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17686
Zoro #
G616345660
UPC #
764083176860
Country of Origin
China
Dimensions
Leg Length
6 in
Details
For Use With
Secure sod, landscape fabric, and other materials to the ground
Item
Staples
Color
Grey
Material
Steel
Description
SOD STAPLES 6 X 1 X 6 U-SHAPE - 1000/BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.