
Stake Whisker Markers, 6", Red, Plastic, 7 Inch Length, 9 Inch Width, 8 Inch Height, RED (Discontinued)
- Mfr # 15900-79
- Zoro # G2875763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15900-79
Zoro #
G2875763
UPC #
-
Country of Origin
United States
Dimensions
Length
7 Inch
Width
9 Inch
Height
8 Inch
Depth
7 Inch
Details
Item
Stake Whisker Markers,6",Red
Color
RED
Material
Plastic
Application
Ideal for highway and road construction, grade stakes, hubs, refence points, bench marks, center lines, utility line paths, and more
Weight
7 Pounds
For Use With
Marking devices for many types of surface applications
Features
Easily and Conveniently attached to wood stakes or to 60-penny nails
Description
Stake Whisker Markers,6 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.