Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mutual Industries Stake Whiskers, 6", Glo Pink, 500/Box 15900-175

Stake Whiskers, 6", Glo Pink, 500/Box (Discontinued)

  • Mfr # 15900-175
  • Zoro # G2875781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15900-175
Zoro #
G2875781
UPC #
-
Country of Origin
United States

Dimensions

Height
8 Inch
Depth
7 Inch

Details

Item
Stake Whiskers,6",Glo Pink
Material
Plastic
Color
GLO PINK
Weight
7 Pounds
Features
Easily and Conveniently attached to wood stakes or to 60-penny nails
For Use With
Marking devices for many types of surface applications

Description

Stake Whiskers,6 In.,Glo Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.