
STAKE WHISKERS GLO ORANGE, 500PK
Mfr # 15900-145
Zoro # G916342291
product price: $79.69
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Includes
500 stake markers
Height
8 in
Length
7 in
Width
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15900-145
Zoro #
G916342291
UPC #
764083151454
Country of Origin
China
Dimensions
Height
8 in
Length
7 in
Width
9 in
Details
Includes
500 stake markers
Item
Stake Whisker Markers,6,Glo Orange
Material
Plastic
Application
Highway and road construction, grade stakes, hubs, reference points, bench marks, center lines, utility line paths, forestry, agriculture, exploration and seismographic applications
Color
GLO ORANGE
Description
Stake Whisker Markers, 6'', GLO ORANGE pack of 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.