Zoro Homepage

STAKE WHISKERS YELLOW, 500PK

  • Mfr # 15900-41

  • Zoro # G416342197


product price: $88.55
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Height
8 in
Includes
500 stake markers
Length
7 in
Material
Plastic
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15900-41
Zoro #
G416342197
UPC #
764083159412
Country of Origin
China

Dimensions

Height
8 in
Length
7 in
Width
9 in

Details

Includes
500 stake markers
Item
Stake Whisker Markers,6,Yellow
Material
Plastic
Color
YELLOW
Application
Highway and road construction, grade stakes, hubs, reference points, bench marks, center lines, utility line paths, forestry, agriculture, exploration and seismographic applications

Description

Stake Whisker Markers, 6'', Yellow pack of 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.