STANDARD REBAR SAFETY CAP #3-#9 LIME, 500PK

  • Mfr # 14640-138-3

  • Zoro # G016345642


product price: $181.79
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Depth
13 in
Rebar Size
Fit rebar #3 - #9
Color
Lime
Length
13 in
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14640-138-3
Zoro #
G016345642
UPC #
764083464066
Country of Origin
China

Dimensions

Depth
13 in
Rebar Size
Fit rebar #3 - #9
Length
13 in
Height
24 in
Width
15 in

Details

Item
Stndrd Rebar Safety Cap,No. 3-No. 9,Lime
Color
Lime
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Lockout Application
Provide protection by being placed over rebar to prevent injury
Material
PLASTIC
Features
High-quality, excellent visibility, Fit rebar #3-#9
Includes
500 Rebar Caps

Description

STANDARD REBAR SAFETY CAP #3-#9 LIME500ct Mushroom Style Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.