Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDARD REBAR SAFETY CAP ORANGE, 500PK

  • Mfr # 14640-3

  • Zoro # G316345618


product price: $201.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Lockout Application
Provide protection by being placed over rebar to prevent injury
Height
24 in
Style
Mushroom style
Material
PLASTIC
Features
Fit rebar #3-#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14640-3
Zoro #
G316345618
UPC #
764083464035
Country of Origin
China

Dimensions

Height
24 in
Width
15 in
Rebar Size
Fit rebar #3 - #9
Depth
13 in
Length
13 in

Details

Lockout Application
Provide protection by being placed over rebar to prevent injury
Item
Standard Rebar Safety Cap,No. 3-No. 9
Style
Mushroom style
Material
PLASTIC
Features
Fit rebar #3-#9
For Use With
Placed over rebar to protect against impalement injuries and to prevent cuts, abrasions, or other minor injuries when working at grade without an impalement hazard
Includes
500 Rebar Caps
Color
Orange

Description

Standard Rebar Safety Cap #3-#9 Pack of 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.