This item is Discontinued.

Mutual Industries Standard Vinyl Highway Safety Traffic Wa, 1 Inch W, 30 Inch H 14994-30-24

This item is Discontinued.

Mutual Industries

Standard Vinyl Highway Safety Traffic Wa, 1 Inch W, 30 Inch H (Discontinued)

Mfr # 14994-30-24
Zoro # G2876131
Country of Origin United States
Category Traffic Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14994-30-24
Zoro #
G2876131
UPC #
-
Country of Origin
United States

Dimensions

Width
1 Inch
Height
30 Inch
Depth
1 Inch
Length
1 Inch

Details

Item
Standard Vinyl Highway Safety Traffic Wa
Material
Vinyl coated nylon
Color
RED
Weight
5 Pounds
Features
Standard or OPEN mesh
For Use With
Roadside construction signs and for directing traffic
Application
To be held in a hand to direct traffic or put on top of a sign

Description

Standard Vinyl Highway Safety Traffic Wa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.