Steel Clean Out Door, 8" X 8"

  • Mfr # 24004-0-0

  • Zoro # G2869944


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
These clean out doors are hinged with single-bolt closures, and work for both indoor or outdoor clean outs.
Material
Galvanized steel
Length
18 Inch
Height
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24004-0-0
Zoro #
G2869944
UPC #
-
Country of Origin
United States

Dimensions

Length
18 Inch
Height
3 Inch
Width
15.25 Inch
Depth
18 Inch

Details

Color
Black
Item
Mutual Industries,26-011 Steel Clean Out
Features
These clean out doors are hinged with single-bolt closures, and work for both indoor or outdoor clean outs.
Material
Galvanized steel
Weight
22 Pounds
For Use With
Allows debris to be swept and removed that has collected in the chimney
Lockout Application
Fire place accessory to help with cleaning

Description

Mutual Industries,26-011 Steel Clean Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.