Tarp, 10 ft x 12 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant

  • Mfr # 14963-25-1012

  • Zoro # G710840825


product price: $21.59
/pk 2, $10.80/ea

Key Features

Color
Blue
Thickness
5 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
Water Resistant/Waterproof
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14963-25-1012
Zoro #
G710840825
UPC #
764083986377
Country of Origin
United States

Dimensions

Finished Size
10 ft x 12 ft
Thickness
5 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
Overall Dimensions
10' x 12'

Details

Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.